Shop All Radios
This Product is Discontinued
Jensen Audio
3-Speed Professional Turntable with Speed Adjustment (Discontinued)
Mfr # JTA-470
Zoro # G5897267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 4.8 in
- Width 16.9 in
- Depth 14.8 in
- Number of 3.5 mm Headphone Jacks 0
- Microphone Jack No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen Audio
- MFR # JTA-470
- Zoro # G5897267
- UPC # 077283914706
- Country of Origin China
- Category Radios
Dimensions
Height | 4.8 in |
Width | 16.9 in |
Depth | 14.8 in |
Details
Item | Professional Turntable |
Number of 3.5 mm Headphone Jacks | 0 |
Microphone Jack | No |
AC Adapter | No |
Number of Batteries | 0 |
Number of 1/4 Inch Headphone Jacks | 0 |
Description
Professional Turntable, Number of 3.5 mm Headphone Jacks 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.