Shop All Radios
Jensen
AM/FM Weather Radio w/ Flashlight
Mfr # JEP-100
Zoro # G610112046
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 2.76 in
- Color Red
- Depth 0.98 in
- Battery Size AAA
- Length 4.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 2.76 in |
Depth | 0.98 in |
Battery Size | AAA |
Length | 4.29 in |
Details
Item | AM/FM Weather Radio w/ Flashlight |
Color | Red |
Number of Batteries | 2 |
Description
AM/FM Weather Radio w/ Flashlight
- •Receives Instant 24 Hour Weather, Marine Forecast from NOAA
- •AM/FM Tuner
- •White LED Flashlight
- •Red LED Power Indicator
- •Built In Speaker
- •Headphone Jack
- •Telescopic Antenna
- •Hand Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Tree Saver Strap 3" x 10', 30,000lbs BS polyester (20015)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY (ML12-12F22417)
- VERBATIM Store 'n' Go USB Flash Drive, 32 GB, Red (VER96806)
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-550B)
- JENSEN Portable Radio with Cassette Player and (MCR-500)
- JENSEN Stereo Turntable (JTA-475BPC)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- Jensen Radios