Shop All Clocks
Jensen
AM/FM Weather Band Clock Radio
Mfr # JEP-775
Zoro # G210018571
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5 in
- Color Red
- Depth 2.36 in
- Battery Size CR2025
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 6.5 in |
Depth | 2.36 in |
Battery Size | CR2025 |
Length | 3.5 in |
Details
Item | AM/FM Weather Band Clock Radio |
Color | Red |
Number of Batteries | 1 |
AC Power Included | Yes |
Description
AM/FM Weather Band Clock Radio
- •Emergency light turns on when there is a power failure
- •Weather Alert Indicator
- •Front Mounted Emergency Light
- •Built In Flashlight
- •AM/FM Frequency Synthesized Digital Tuner with Presets
- •2.1 Amp USB Port for Charging
- •Adjustable Ultra Bright LED Flashlight
- •Multi Function Black Negative LCD Display, Clock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- BESTAR Credenza, 23.4" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-NY-GG)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- INFINITY INSTRUMENTS Black Digital Tabletop Clock (20220BK)
- Jensen Clocks