Shop All Radios
Jensen
AM/FM Weather Band Clock Radio
Mfr # JEP-725
Zoro # G109768990
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 5.5 in
- Color Red
- Depth 5.5 in
- Number of Batteries 4
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 5.5 in |
Depth | 5.5 in |
Length | 2 in |
Battery Size | AA |
Details
Item | AM/FM Weather Band Clock Radio |
Color | Red |
Number of Batteries | 4 |
AC Power Included | Yes |
Description
AM/FM Weather Band Clock Radio
- •Instant 24 Hour Weather and Weather Alert Information NOAA
- •Weather Alert Indicator
- •AM/FM Frequency Synthesized Digital Tuner
- •Aux In
- •Multi-Function .6" Blue Back-Lit LCD Display
- •Dimmer Control
- •Wake to Radio or Alarm
- •Snooze Function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MOBILITY & SCANNING Honeywell, Voyager 1202G, Usb Kit (1202G-2USB-5)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery for Kawasaki KAF400, Mule 600, 610 14-16 (YTX14AH1104)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Zeus PC5-12F1 (ML5-122676524)
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-550B)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- MAKITA XGT Bluetooth Job Site Radio (GRM03)
- Jensen Radios