Shop All Clocks
Jensen
AM/FM Dual Alarm Clock Radio
Mfr # JCR-212
Zoro # G009769042
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.56 in
- Depth 0.98 in
- Battery Size CR2025
- Number of Batteries 1
- Length 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 7.56 in |
Depth | 0.98 in |
Battery Size | CR2025 |
Length | 3.74 in |
Details
Item | AM/FM Dual Alarm Clock Radio |
Number of Batteries | 1 |
AC Power Included | Yes |
Description
AM/FM Dual Alarm Clock Radio
- •1.8" White LED Display
- •AM/FM Receiver with Digital PLL Tuning and Preset Stations
- •Dual Alarm
- •Wake to Radio or Alarm
- •Hi/Low Dimmer Control
- •Sleep and Snooze Functions
- •Built-In Speaker and Foldable Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- BOSS Executive Chair, Fixed, Black (B9479-BK)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- Jensen Clocks