Shop All Clocks
Jensen
AM/FM Digital Armband Radio w/ Clock
Mfr # SAB-60
Zoro # G009769097
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.31 in
- Color Silver
- Depth 1.5 in
- Battery Size AAA
- Number of Batteries 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.31 in |
Depth | 1.5 in |
Battery Size | AAA |
Length | 2.1 in |
Details
Item | AM/FM Digital Armband Radio w/ Clock |
Color | Silver |
Number of Batteries | 2 |
Description
AM/FM Digital Armband Radio w/ Clock
- •Multi-Function LCD Display
- •AM/FM Stereo Receiver with Presets and PLL Digital Tuning
- •Digital Clock
- •Alarm
- •Bass Boost
- •Stereo Earbuds Included
- •Adjustable Non-Slip Elastic Armband
- •Reflector Safety Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- INFINITY INSTRUMENTS Retro Round Green Wall Clock, 15 in. (10940GR-15)
- INFINITY INSTRUMENTS Blanc Fleur Aged Bronze Clock - 15in Round Aged Bronze Finish Case, Water Resistant (13377BZ-C)
- Jensen Clocks