Shop All USB Cables
Jensen
3" Jms3Rtl Waterproof Bt/Am/Fm/Weatherband/Usb
Mfr # JMS3RTL
Zoro # G5101346
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # JMS3RTL
- Zoro # G5101346
- UPC # 681787023323
- Country of Origin Unknown
- Category USB Cables
Description
3" JMS3RTL Bluetooth AM/FM/WB/USB Waterproof Stereo - Black. Features: 160 watts (40W x 4). Bluetooth streaming audio (A2DP/AVRCP). Press and hold Bluetooth button for Quick Pairing in any mode. Waterproof (IPX6). Weatherband. AM/FM tuner. Rear USB input for MP3 enabled devices. Rear AUX input (RCA). Line-out audio (RCA). Daylight-readable segmented LCD display and LED backlit buttons. Electronic audio settings (Bass/Treble/Balance/Fader). Compact, self-contained design. Simple user interface. Conformal coated circuit boards. UV resistant finishes/materials (ASTM D4329). Corrosion resistant materials (ASTM B117). FCC/CE certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- IESSENTIALS Charge and Sync Braided 10 ft. USB-C to USB-A Cable (Gray) (IEN-BC10C-GRY)
- TARGUS World Travel Adapter with USB, APK032US (APK032US)
- ROCSTOR Adapter Usb-C To Usb-A - Usb Type-C Mal (Y10C147-B1)
- EZGENERATION Usb To Rs232 Db9Db25 Serial Adapter (EZ131579)
- DOOMSDAY 3 ft. USB 2.0 Hi-Speed A-B Cable with Ferrite Chokes (DO2501065)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5439)
- Jensen USB Cables