Shop All Portable Gas Air Compressors
Jenny
Gas Air Compressor, 8 gal. Tank, 6.5 HP
Mfr # C6HGA-8P
Zoro # G8500795
product price: $1,605.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,605.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Wheelbarrow
- Engine HP - Air Compressor 6.5 hp
- Engine Brand - Air Compressor Honda
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 8.0 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # C6HGA-8P
- Zoro # G8500795
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 8.0 gal |
Overall Length | 45 in |
Overall Width | 23 in |
Overall Height | 34 in |
Tank Size | 8 gal. |
Air Tank Size | 8 gal |
Outlet Size | 3/8 in |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 6.5 hp, Engine Brand Honda, Free Air Flow Rate 11.8 cfm, Free Air Flow Rate @ Maximum Pressure 10.3 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Sound Level 85 dBA, Maximum Speed 1,200 RPM, Average Pump Life 10,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 32 oz, Engine Oil Capacity 20 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- GATES Metric-Power V-Belts, XPZ2280 (XPZ2280)
- SPEEDAIRE Roller Guide Assembly, Speedaire (GGS_83092)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 230 Volt, Walk In Cooler Motor (UTBEJ1552BJR1 IND BOX)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- JENNY Air Compressor, Wheeled Portable, 15.6 cfm (G9HGA-17P-DU)
- ROLAIR Portable Gas Air Compressor, 9 gal., 5.5HP (4090HMK113-0001)
- Jenny Portable Gas Air Compressors