Shop All Portable Gas Air Compressors
Jenny
Gas Air Compressor, 17 gal. Tank, 6.5 HP
Mfr # C6HGA-17P
Zoro # G8500801
product price: $1,919.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,919.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Horizontal
- Engine HP - Air Compressor 6.5 hp
- Engine Brand - Air Compressor Honda
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 17 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # C6HGA-17P
- Zoro # G8500801
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 17 gal |
Overall Height | 43 in |
Overall Length | 45 in |
Tank Size | 17 gal. |
Overall Width | 23 in |
Outlet Size | 3/8 in |
Air Tank Size | 17 gal |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 6.5 hp, Engine Brand Honda, Free Air Flow Rate 11.8 cfm, Free Air Flow Rate @ Maximum Pressure 10.3 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 17 gal, Air Tank Style Horizontal, Sound Level 85 dBA, Maximum Speed 1,200 RPM, Average Pump Life 10,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 32 oz, Engine Oil Capacity 20 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Bladder (CR708025)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- CONTINENTAL CONTITECH B46 Wrapped V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (B46)
- JENNY Air Compressor, Wheeled Portable, 15.6 cfm (G9HGA-17P-DU)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- Jenny Portable Gas Air Compressors