Shop All Portable Gas Air Compressors
Jenny
Gas Air Compressor, 17 gal. Tank, 5.5 HP
Mfr # K5HGA-17P
Zoro # G8500786
product price: $1,653.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,653.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Horizontal
- Engine HP - Air Compressor 5.5 hp
- Engine Brand - Air Compressor Honda
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 17 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # K5HGA-17P
- Zoro # G8500786
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 17 gal |
Overall Length | 45 in |
Overall Height | 43 in |
Tank Size | 17 gal. |
Overall Width | 23 in |
Air Tank Size | 17 gal |
Outlet Size | 3/8 in |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate 11.6 cfm, Free Air Flow Rate @ Maximum Pressure 8.6 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 17 gal, Air Tank Style Horizontal, Sound Level 85 dBA, Maximum Speed 1,200 RPM, Average Pump Life 10,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 32 oz, Engine Oil Capacity 20 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 5/8 Bore Dia., (C4016X5/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095MA010BN, Suction, 10 micron (ZX-0095MA010BN)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- JENNY Air Compressor, Wheeled Portable, 15.6 cfm (G9HGA-17P-DU)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- MI-T-M Single Stage Gasoline, Air Compressor (AM1-PH65-20M)
- Jenny Air Compressors