Shop All Portable Electric Air Compressors
Jenny
Fire Sprinkler Air Compressor, 1 HP
Mfr # K1S-30UMS-115/1
Zoro # G6223472
original price:
$2,131.99
15% off
new price: $1,811.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,811.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Voltage 115/230VAC
- Max. Pressure 40 psi
- Phase Single
- HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # K1S-30UMS-115/1
- Zoro # G6223472
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Length | 40 in |
Overall Height | 34 in |
Overall Width | 18 in |
Tank Size - Air Compressor | 30 gal |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Air Tank Size | 30 gal |
Description
Fire Sprinkler Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 7.4 cfm, Maximum Operating Pressure 40 psi, Air Tank Size 30 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, 90 Degrees Elbow, 3/4" ID (FJX90-12-12)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S21)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (AM780-HC4V-115/1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-30UMS-115/1)
- JENNY Air Compressor, Hand Carry, 4.4cfm, 125 psi (AM840-HG-HC4V)
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank 220V (CAT-20020-22060)
- Jenny Portable Electric Air Compressors