Shop All Portable Electric Air Compressors
Jenny
Fire Sprinkler Air Compressor, 1-1/2 HP
Mfr # K15S-BS-115/1-ACGK
Zoro # G6068702
product price: $1,711.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,711.99
Free 30-Day Returns
Key Features
- Voltage 115/230VAC
- Max. Pressure 40 psi
- Phase Single
- HP 1.5
- Tank Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # K15S-BS-115/1-ACGK
- Zoro # G6068702
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 25.75 in |
Overall Height | 18.25 in |
Overall Width | 16.25 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Fire Sprinkler Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Tankless, Number of Stages 1, Output Power 1.5 hp, Free Air Flow Rate @ Maximum Pressure 10.9 cfm, Maximum Operating Pressure 40 psi, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Base Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3L500)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- COXREELS Bolt Shoulder 1/2In X 1-1/2In (1620)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-30UMS-115/1)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-BS-115/1-ACGK)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- VIAIR Mobile Playground Constant Duty OBA 200PSI (50009)
- Jenny Air Compressors