Shop All Stationary Electric Air Compressors
Jenny
Compressor, Stationary, Duplex, 46.0 cfm, Tank Size: 120 gal.
Mfr # 2J5A-120-230/1
Zoro # G7814908
product price: $6,634.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,634.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 1
- HP 10
- Voltage 230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # 2J5A-120-230/1
- Zoro # G7814908
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Phase | 1 |
HP | 10 |
Voltage | 230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Free Air CFM @ Max. Pressure | 57.6 |
Standards | CSA Listed, UL Listed |
Item | Compressor,Stationary,Duplex,46.0 cfm |
Description
Compressor,Stationary,Duplex,46.0 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi (S12-260043)
- HHIP CCMT 21.52 C-5 TiN Coated Carbide Insert (6003-2022)
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- XPOWER XPOWER’s FM-65B misting fan provides power, portability, & versatility, so you can beat the heat all year. Rechargeable battery, no outlet required! (FM-65B)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- SPEEDAIRE Electric Air Compressor, 3 HP (5Z701)
- Jenny Stationary Electric Air Compressors