Shop All Stationary Electric Air Compressors
Jenny
Compressor, Stationary, Duplex, 46.0 cfm, Phase: 3
Mfr # 2J5A-120-230/3
Zoro # G7814917
product price: $5,922.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,922.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10
- Voltage 230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # 2J5A-120-230/3
- Zoro # G7814917
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Phase | 3 |
HP | 10 |
Voltage | 230V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Free Air CFM @ Max. Pressure | 57.6 |
Standards | CSA Listed, UL Listed |
Item | Compressor,Stationary,Duplex,46.0 cfm |
Description
Compressor,Stationary,Duplex,46.0 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1922V604 61" Outside Length, 60 13/32 in Pitch Length, 1-3/16" Top Width (3HEV9)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- DODGE 17Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (17Q15R56)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-460/3)
- Jenny Air Compressors