Shop All Stationary Electric Air Compressors
Jenny
Compressor, Stationary, Duplex, 35.6 cfm, Voltage: 460V
Mfr # 2G5A-80-460/3
Zoro # G7814865
product price: $4,979.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,979.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 10
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # 2G5A-80-460/3
- Zoro # G7814865
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
Phase | 3 |
HP | 10 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 125 psi |
Includes | Magnetic Starter |
Free Air CFM @ Max. Pressure | 55 |
Standards | CSA Listed, UL Listed |
Item | Compressor,Stationary,Duplex,35.6 cfm |
Description
Compressor,Stationary,Duplex,35.6 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- BREEZE Hose Clamp, CT, SAE 28,410SS, PK10 (CT 9428 B)
- NTN Radial Bearing, Shield, 0.7500 In. Bore (R12ZZC3/L627)
- SMC Bulkhead Union, 6mm, TubexTube (KQ2E06-00A)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- QUINCY COMPRESSOR Belaire 6320D4, 20 HP, Duplex Compressor, 200 Gallon's, 175 PSI, 70 CFM, 3-Phase 460V (8090253447)
- Jenny Air Compressors