Shop All Stationary Electric Air Compressors
Jenny
Compressor, Stationary, Duplex, 35.0 cfm, Voltage: 460V
Mfr # 2W5B-120-460/3
Zoro # G7815048
product price: $6,190.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,190.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # 2W5B-120-460/3
- Zoro # G7815048
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Phase | 3 |
HP | 10 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Includes | Magnetic Starter |
Compressor Type | Belt Driven |
Free Air CFM @ Max. Pressure | 42.4 |
Lubrication Type | Splash Lubricated |
Standards | UL listed |
Item | Compressor,Stationary,Duplex,35.0 cfm |
Description
Compressor,Stationary,Duplex,35.0 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can (03040)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50BFNSR01.00)
- DIXON Preformed Band Clamp K ST, 1" (K4)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- Jenny Air Compressors