Shop All Stationary Electric Air Compressors
Jenny
Compressor, Stationary, Duplex, 30.4 cfm
Mfr # 2GT5B-80-230/3
Zoro # G7815011
product price: $5,249.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,249.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10 HP
- Voltage 208/230/460/575V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # 2GT5B-80-230/3
- Zoro # G7815011
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Details
Phase | 3 |
HP | 10 HP |
Voltage | 208/230/460/575V |
Tank Type | Horizontal |
Max. Pressure | 175 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 36.6 cfm |
Lubrication Type | Splash Lubricated |
Item | Electric Compressor |
Finish | Powder Coated |
Number of Stages | 2 |
Description
Compressor,Stationary,Duplex,30.4 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1310 X 1 7/16 STL-KW (1310 X 1 7/16 STL-KW)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (194178.00)
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-200/3)
- Jenny Stationary Electric Air Compressors