Shop All Portable Electric Air Compressors
Jenny
Air Compressor, Wheeled Portable, 8.0 cfm
Mfr # K2A-8P-115/1-DU
Zoro # G7813611
product price: $1,334.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,334.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # K2A-8P-115/1-DU
- Zoro # G7813611
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Item | Air Compressor,Wheeled Portable,8.0 cfm |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor,Wheeled Portable,8.0 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- SKF SKF-6303 2RS, Single Row Ball Brgs, 6303 2RS (6303 2RS)
- CLIMAX METAL PRODUCTS 2CC-075-075-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-075-075-KW)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-BS-115/1-ACGK)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (AM780-HC4V-115/1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- MAKITA Quiet Series Electric Air Compressor, 1 HP, 2.0Gal, Oil-Free (MAC210Q)
- Jenny Portable Electric Air Compressors