Shop All Portable Electric Air Compressors
Jenny
Air Compressor, Wheeled Portable, 6.2 cfm
Mfr # K15A-8P-115/1-DU
Zoro # G7813657
product price: $1,059.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Voltage 115/230VAC
- Max. Pressure 125 psi
- Phase Single Phase
- HP 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # K15A-8P-115/1-DU
- Zoro # G7813657
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Details
Voltage | 115/230VAC |
Max. Pressure | 125 psi |
Phase | Single Phase |
HP | 1.5 |
Free Air CFM @ Max. Pressure | 6.2 @ 125 psi |
Compressor Type | Single Stage Wheeled Portable Air Compressor |
Standards | UL/CSA |
Item | Air Compressor,Wheeled Portable,6.2 cfm |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor,Wheeled Portable,6.2 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- TRU-FLATE Air Accessory Kit 19Pc (41175)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-BS-115/1-ACGK)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-BS-115/1-ACGK)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- JENNY Air Compressor, Hand Carry, 4.4cfm, 125 psi (AM840-HG-HC4V)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (AM780-HC4V-115/1)
- POWERMATE PortableAirCompressor, 120V, 30 gal., 1.9 H (PLA1683066)
- Jenny Air Compressors