Shop All Portable Gas Air Compressors
Jenny
Air Compressor, Wheeled Portable, 15.6 cfm
Mfr # G9HGA-17P-DU
Zoro # G7813675
product price: $2,259.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,259.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # G9HGA-17P-DU
- Zoro # G7813675
- Country of Origin United States
- Category Portable Gas Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | Air Compressor,Wheeled Portable,15.6 cfm |
Description
Air Compressor,Wheeled Portable,15.6 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flare Nozzle, 1-Pk20 (49427)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (P1), D50P16H (D50P16H)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- INGERSOLL-RAND Small Reciprocating Compressors (SS3J5.5GK-WB)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH65-30G)
- Jenny Air Compressors