Shop All Portable Gas Air Compressors
Jenny
Air Compressor, Wheeled Portable, 10.3 cfm
Mfr # C6HGA-8P-DU
Zoro # G7813639
product price: $1,461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,461.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # C6HGA-8P-DU
- Zoro # G7813639
- Country of Origin United States
- Category Portable Gas Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | Air Compressor,Wheeled Portable,10.3 cfm |
Description
Air Compressor,Wheeled Portable,10.3 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- JENNY Air Compressor, Wheeled Portable, 15.6 cfm (G9HGA-17P-DU)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- Jenny Portable Gas Air Compressors