Shop All Stationary Gas Air Compressors
Jenny
Air Compressor, Vertical Tank, 7-1/2 HP
Mfr # U75B-80V-230/1
Zoro # G8500698
product price: $5,412.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
$5,412.99
Free 30-Day Returns
Key Features
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 80 gal
- Free Air CFM @ Max. Pressure - Air Compressor 27.2
- Max. Pressure - Air Compressor 175 psi
- (F)NPT Outlet 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # U75B-80V-230/1
- Zoro # G8500698
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Width | 26 in |
Overall Height | 75 in |
Tank Size | 80 gal. |
Overall Length | 38 in |
Outlet Size | 1/2 in |
Air Tank Size | 80 gal |
Inlet Size | 1/2 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 27.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 1/8 In. NPT (ASN2-N01-S)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- BALDOR-RELIANCE Handling Motor, 2 HP, 1755 rpm, 3-Phase (VEUHM3558T)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- CHICAGO PNEUMATIC Stationary Air Compressor, 14 HP, Kohler (RCPC1430G)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS GAS POWERED 13HP 30 GALLON AIR COMPRESSOR (ATEATAF13)
- CHICAGO PNEUMATIC Stationary Air Compressor, 13 HP, 59cfm (RCPC1330G)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- Jenny Stationary Gas Air Compressors