Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 8.0cfm, 125 psi
Mfr # K2A-30UM-115/1
Zoro # G7813788
product price: $1,689.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,689.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Phase 2
- HP 2 HP
- Voltage 115/230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # K2A-30UM-115/1
- Zoro # G7813788
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Details
Phase | 2 |
HP | 2 HP |
Voltage | 115/230V |
Tank Type | Horizontal |
Max. Pressure | 125 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 13.1 cfm |
Lubrication Type | Splash Lubricated |
Item | Electric Compressor |
Finish | Powder Coated |
Number of Stages | 1 |
Description
Air Compressor,Stationary,8.0cfm,125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115937)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- DAYTON 3L610 V-Belt, 61" Outside Length, 3/8" Top Width, 1 Ribs (3L610)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60V-208/3)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- Jenny Stationary Electric Air Compressors