Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 6.2cfm, 125 psi
Mfr # K15A-30UM-115/1
Zoro # G7813821
product price: $1,434.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,434.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 1.5 HP
- Voltage 115/230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # K15A-30UM-115/1
- Zoro # G7813821
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Details
Phase | 1 |
HP | 1.5 HP |
Voltage | 115/230V |
Tank Type | Horizontal |
Max. Pressure | 125 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 9.8 cfm |
Lubrication Type | Splash Lubricated |
Item | Electric Compressor |
Number of Stages | 1 |
Finish | Powder Coated |
Description
Air Compressor,Stationary,6.2cfm,125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- CP Needle Driver, For Use With CP7120 Needle Scaler (8940159859)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (2H575)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60V-208/3)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- ABAC Fully Featured 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2180HFF)
- Jenny Stationary Electric Air Compressors