Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 23.0cfm, 125psi, Phase: 1
Mfr # J5A-60V-230/1
Zoro # G7814068
product price: $3,289.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$3,289.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 5
- Voltage 230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # J5A-60V-230/1
- Zoro # G7814068
- UPC # 00885188048026
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Details
Phase | 1 |
HP | 5 |
Voltage | 230V |
Tank Type | Vertical |
Max. Pressure | 125 psi |
Includes | Magnetic Starter |
Compressor Type | Tank Mounted |
Free Air CFM @ Max. Pressure | 28.7 |
Lubrication Type | Splash Lubricated |
Standards | UL listed |
Item | Air Compressor,Stationary,23.0cfm,125psi |
Description
Air Compressor,Stationary,23.0cfm,125psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-250-P-A (DSNU-25-250-P-A)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 1P - 208 Voltage (ESP07V080V1PK)
- DODGE 1610 X 1 3/8-KW Taper Lock Bushing (1610X1-3/8)
- TRITAN Sprocket , 50 Chain Size, 26 # of Teeth (50SDS26H)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60V-208/3)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- BELAIRE Air Compressor, Horizon, 20HP, 120 gal, 460V (6312D4)
- Jenny Stationary Electric Air Compressors