Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 23.0cfm, 125psi
Mfr # J5A-80-460/3
Zoro # G7814129
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,919.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 3
- HP 5
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jenny
- MFR # J5A-80-460/3
- Zoro # G7814129
- UPC # 00885188048583
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Details
Phase | 3 |
HP | 5 |
Voltage | 460V |
Tank Type | Horizontal |
Max. Pressure | 125 psi |
Includes | Magnetic Starter |
Compressor Type | Tank Mounted |
Free Air CFM @ Max. Pressure | 28.7 |
Lubrication Type | Splash Lubricated |
Standards | UL listed |
Item | Air Compressor,Stationary,23.0cfm,125psi |
Description
Air Compressor,Stationary,23.0cfm,125psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC125-1200)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- Jenny Air Compressors