Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 17.8cfm, 125psi, Voltage: 230V
Mfr # G5A-60-230/3
Zoro # G7813900
product price: $2,469.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,469.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 3
- HP 5
- Voltage 230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # G5A-60-230/3
- Zoro # G7813900
- UPC # 00885188042055
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Details
Phase | 3 |
HP | 5 |
Voltage | 230V |
Tank Type | Horizontal |
Max. Pressure | 125 psi |
Compressor Type | Belt Driven |
Free Air CFM @ Max. Pressure | 27.5 |
Lubrication Type | Splash Lubricated |
Standards | CSA Listed, UL Listed |
Item | Air Compressor,Stationary,17.8cfm,125psi |
Description
Air Compressor,Stationary,17.8cfm,125psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 12.5 MFD, 2-7/8 In. H (TRCF12.5)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/16 In (SF1316)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- LEVITON Plug Indstrl 2P 15A (05666-00C)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80HCB23 (471CS80HCB)
- Jenny Air Compressors