Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 17.8cfm, 125psi, Voltage: 208V
Mfr # G5A-60V-208/1
Zoro # G7813891
product price: $2,704.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,704.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 5
- Voltage 208V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # G5A-60V-208/1
- Zoro # G7813891
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Details
Phase | 1 |
HP | 5 |
Voltage | 208V |
Tank Type | Vertical |
Max. Pressure | 125 psi |
Compressor Type | Belt Driven |
Free Air CFM @ Max. Pressure | 27.5 |
Lubrication Type | Splash Lubricated |
Standards | CSA Listed, UL Listed |
Item | Air Compressor,Stationary,17.8cfm,125psi |
Description
Air Compressor,Stationary,17.8cfm,125psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171827, Return Line, 10 micron, Inside-Out (MF0063475)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6F)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60V-208/3)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- Jenny Air Compressors