Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 14.0cfm, 125psi
Mfr # G3A-30UMV-230/1
Zoro # G7813830
product price: $2,199.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,199.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Phase 3
- HP 3 HP
- Voltage 208/230/460/575V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # G3A-30UMV-230/1
- Zoro # G7813830
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Details
Phase | 3 |
HP | 3 HP |
Voltage | 208/230/460/575V |
Tank Type | Vertical |
Max. Pressure | 125 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 20.8 cfm |
Lubrication Type | Splash Lubricated |
Item | Electric Compressor |
Finish | Powder Coated |
Number of Stages | 1 |
Description
Air Compressor,Stationary,14.0cfm,125psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- FESTO Multiple Distributor QSLV2-G1/4-8 (QSLV2-G1/4-8)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F965016K25B, Pressure Line, 25 micron, Outside-In (MF0059588)
- NATIONAL Small Bore Inch Seal, 472539 (472539)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi (J5A-60V-208/3)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- QUINCY COMPRESSOR Belaire 6320D4, 20 HP, Duplex Compressor, 200 Gallon's, 175 PSI, 70 CFM, 3-Phase 460V (8090253447)
- Jenny Stationary Electric Air Compressors