Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 14.0cfm, 125psi
Mfr # G3A-30UM-230/1
Zoro # G7813806
product price: $2,189.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,189.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Phase 3
- HP 3 HP
- Voltage 208/230/460/575V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # G3A-30UM-230/1
- Zoro # G7813806
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Details
Phase | 3 |
HP | 3 HP |
Voltage | 208/230/460/575V |
Tank Type | Horizontal |
Max. Pressure | 125 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 20.8 cfm |
Lubrication Type | Splash Lubricated |
Item | Electric Compressor |
Finish | Powder Coated |
Number of Stages | 1 |
Description
Air Compressor,Stationary,14.0cfm,125psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 1-Phase (2024002100)
- NSK NSK-6202ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZC3 (6202ZZC3)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EHM2523T)
- D&D 22" Outside Length, 5/6" Top Width, 9 Ribs (220J9)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- POWERMATE StationaryAirCompressor, Sngl Stage, 230 (PLA3706056)
- Jenny Stationary Electric Air Compressors