Shop All Stationary Electric Air Compressors
Jenny
Air Compressor, Stationary, 14.0cfm, 125psi
Mfr # G3A-30UM-208/1
Zoro # G7813849
product price: $2,250.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,250.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Phase 3
- HP 3 HP
- Voltage 208/230/460/575V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # G3A-30UM-208/1
- Zoro # G7813849
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Details
Phase | 3 |
HP | 3 HP |
Voltage | 208/230/460/575V |
Tank Type | Horizontal |
Max. Pressure | 125 psi |
Compressor Type | Stationary |
Free Air CFM @ Max. Pressure | 20.8 cfm |
Lubrication Type | Splash Lubricated |
Item | Electric Compressor |
Number of Stages | 1 |
Finish | Powder Coated |
Description
Air Compressor,Stationary,14.0cfm,125psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (6L017)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- BETA 1 FILTERS Air/Oil Separator replacement for 2911006800 / ATLAS COPCO (B1AS0001025)
- BESTORQ AX24 Cogged Belt, 26 in Outside Length, 3/8 in Top Width, 1 Ribs (AX24)
- JENNY Air Compressor, Stationary, 15.2cfm, 175psi (GT5B-80-460/3)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- JENNY Air Compressor, Stationary, 23.0cfm, 125psi, Includes: Magnetic Starter (J5A-60-230/3)
- JENNY Air Compressor, Stationary, 8.0cfm, 125 psi (K2A-30UMV-115/1)
- JENNY Air Compressor, Stationary, 14.0cfm, 125psi, HP: 3 (G3A-60-230/1)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- Jenny Stationary Electric Air Compressors