Shop All Air Compressor Pumps
Jenny
Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder
Mfr # KU-PUMP
Zoro # G9069121
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp, 2 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # KU-PUMP
- Zoro # G9069121
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 10 1/8 in |
Overall Height | 13.75 in |
Bore Dia. | 2 1/2 in |
Overall Depth | 10 in |
Sheave Size @ 1725 RPM | 6 21/64 in |
Overall Width | 11.12 in |
Stroke Length | 1 7/8 in |
Outlet Size | 0.5 in |
Flywheel Diameter | 10 1/8 in |
Bore Diameter | 2.5 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 6.7 cfm @ 150 psi, Number of Cylinders 2, Maximum Operating Pressure 150 psi, Flywheel Diameter 10 1/8 in, Flywheel Included Yes, Pump Speed 1,200 RPM, Compressor Type Piston, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Disc, Valve Material Stainless Steel, Cylinder Material Cast Iron, Rotation CW, Stroke Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 345L200 345 in Effective length and 2 in Top Width (345L200)
- DAYTON 3L380 V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- JENNY Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder (K-PUMP)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder (40KH92)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- INGERSOLL-RAND Air Compressor Pump, 3 hp, 1 Stage, 16.9 oz Oil Capacity (SS3 Bare)
- INDUSTRIAL GOLD Cast Iron, Two Stage, 28-45Cfm@175Psi Disc & Spring Valve Comp., Ca2 (CA2)
- SPEEDAIRE Air Compressor Pump, 10 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (5Z405)
- Jenny Air Compressors