Shop All Stationary Gas Air Compressors
Jenny
Air Compressor, Horizontal Tank, 7-1/2 HP
Mfr # U75B-80-230/1
Zoro # G8500759
product price: $5,259.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,259.99
Free 30-Day Returns
Key Features
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 80 gal
- Free Air CFM @ Max. Pressure - Air Compressor 27.2
- Max. Pressure - Air Compressor 175 psi
- (F)NPT Outlet 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # U75B-80-230/1
- Zoro # G8500759
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Length | 75 in |
Overall Height | 53 in |
Tank Size | 80 gal. |
Overall Width | 38 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 27.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Latch (TT2CUD44G)
- BREEZE Hose Clamp, CT, SAE 48,410SS, PK10 (CT 9448 B)
- WESTWARD Lever Grip Oiler (21EM27)
- BE PRESSURE SUPPLY Wheeled Air Compressor, 196cc Engine (AC658HB)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- SPEEDAIRE Stationary Air Compressor, 14 HP, Kohler (5F564)
- ABAC AB13-30GH 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (ABC13-30GH)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- CHICAGO PNEUMATIC Stationary Air Compressor, 13 HP, 59cfm (RCPC1330G)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- Jenny Air Compressors