Shop All Stationary Gas Air Compressors
Jenny
Air Compressor, Horiz Tank, 2 Stages, 10 HP
Mfr # 2W5B-120-230/1
Zoro # G8500716
original price:
$7,880.29
6% off
new price: $7,384.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,384.99
Free 30-Day Returns
Key Features
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 120 gal
- Free Air CFM @ Max. Pressure - Air Compressor 35.0
- Max. Pressure - Air Compressor 175 psi
- (F)NPT Outlet 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # 2W5B-120-230/1
- Zoro # G8500716
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Length | 74 in |
Tank Size | 120 gal. |
Overall Height | 49 in |
Overall Width | 31 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Air Tank Size | 120 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Piston, Pump Location Top Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - BVS-250 (BVS-250)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-33)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-41)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 36 In (QS 1 1/2 L 36)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS GAS POWERED 13HP 30 GALLON AIR COMPRESSOR (ATEATAF13)
- ABAC 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (AB13-30GH)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- Jenny Stationary Gas Air Compressors