Shop All Stationary Gas Air Compressors
Jenny
Air Compressor, Horiz. Tank, 1 Stage, 5 HP
Mfr # J5A-80-230/1
Zoro # G8500768
product price: $3,818.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,818.99
Free 30-Day Returns
Key Features
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 80 gal
- Free Air CFM @ Max. Pressure - Air Compressor 23.0
- Max. Pressure - Air Compressor 150 psi
- (F)NPT Outlet 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # J5A-80-230/1
- Zoro # G8500768
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Length | 75 in |
Overall Width | 38 in |
Tank Size | 80 gal. |
Overall Height | 53 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 23 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- ARO Valve, Alpha Series, A412SS-120-A (A412SS-120-A)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM46-D6)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- BELAIRE Air Compressor, 14 HP, Kohler, 30 gal. (3G3HKL)
- BELAIRE Air Compressor, 9 HP, Vanguard, 30 gal. (59G3HB)
- INGERSOLL-RAND Two Stage Compressor, 13 hp, 175 psi (2475F10DY)
- QUINCY COMPRESSOR Pressure Lubricated Diesel Compressor (D307Y30HCD)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- Jenny Air Compressors