Shop All Portable Electric Air Compressors
Jenny
Air Compressor, Hand Carry, 4.4cfm, 125 psi
Mfr # AM840-HG-HC4V
Zoro # G7813578
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jenny
- MFR # AM840-HG-HC4V
- Zoro # G7813578
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Item | Air Compressor,Hand Carry,4.4cfm,125 psi |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor,Hand Carry,4.4cfm,125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP (4404-12-08)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing, 3/8 in Bore, 1-1/4 in x 3/4 in W Roller (4120100000)
- OETIKER Hose Clamp, Steel, Nom.Size. 1 In., PK100 (10100034-100)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-30UMS-115/1)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (AM780-HC4V-115/1)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- JENNY Air Compressor, Wheeled Portable, 6.2 cfm (K15A-8P-115/1-DU)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-BS-115/1-ACGK)
- PUMA Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM (PD1006)
- Jenny Air Compressors