Shop All Stationary Gas Air Compressors
Jenny
Air Compressor, 2 Stages, 13.0 HP, 23.4 cfm
Mfr # W13HGB-30T
Zoro # G8500865
product price: $3,929.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,929.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 13.0 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # W13HGB-30T
- Zoro # G8500865
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Overall Length | 52 in |
Overall Width | 27 in |
Overall Height | 47 in |
Tank Size | 30 gal. |
Air Tank Size | 30 gal |
Outlet Size | 1/2 in |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 20.9 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 99 dBA, Pump Type Piston, Pump Speed 920 RPM, Fuel Tank Capacity 1.7 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere LA115 (Belt, Deck 42") Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- DAYTON Motor, 3/4hp, D/D Blower (4M183)
- SPEEDAIRE O-Ring, 27.94x5.33 (TTR4410206G)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, SS (1L632)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- INGERSOLL-RAND Diesel Truck Mount Compressor, 10 HP (2475F10DK)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS GAS POWERED 13HP 30 GALLON AIR COMPRESSOR (ATEATAF13)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, 24 cfm (2475X13GH)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- Jenny Stationary Gas Air Compressors