Shop All Stationary Gas Air Compressors
Jenny
Air Compressor, 2 Stages, 11.0 HP, 19.8 cfm
Mfr # W11HGB-30T
Zoro # G8500829
original price:
$4,030.00
9% off
new price: $3,638.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,638.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 11.0 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # W11HGB-30T
- Zoro # G8500829
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Tank Size | 30 gal. |
Overall Height | 47 in |
Overall Width | 27 in |
Overall Length | 52 in |
Outlet Size | 1/2 in |
Air Tank Size | 30 gal |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 11 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 17.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 97 dBA, Pump Type Piston, Pump Speed 760 RPM, Fuel Tank Capacity 1.7 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 35mm Bore (UCP207-35MM)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS4997-120)
- FESTO Swivel Flange SNCB-32 (SNCB-32)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K281)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- ABAC AB13-30GH 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (ABC13-30GH)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- ABAC 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (AB13-30GH)
- BELAIRE Air Compressor, 14 HP, Kohler, 30 gal. (3G3HKL)
- BELAIRE Air Compressor, 9 HP, Vanguard, 30 gal. (59G3HB)
- Jenny Air Compressors