Shop All Portable Electric Air Compressors
Jenny
Air Compressor, 1.5 HP, 115/230V, 125 psi
Mfr # K15A-8P-115/1
Zoro # G6064983
product price: $1,210.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,210.99
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Voltage 115/230VAC
- Max. Pressure 125 psi
- Phase Single Phase
- HP 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # K15A-8P-115/1
- Zoro # G6064983
- UPC # 885188001335
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Length | 42.5 in |
Overall Height | 24.75 in |
Overall Width | 18.25 in |
Tank Size - Air Compressor | 7.8 gal |
Outlet Size | 3/8 in |
Air Tank Size | 7.8 gal |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Wheelbarrow, Output Power 2 hp, Free Air Flow Rate 7.4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 7.8 gal, Input Voltage 120V AC, 240V AC, Current Rating 15.8 A, 7.9 A, Sound Level 85 dBA, Weight 179 lb, Free Air Flow Rate @ Maximum Pressure 6.20 cfm, Pump Type Piston, Number of Stages 1, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Hgh Flow Quick Disconnect Stem, 1/4"NPS F (240145)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M254SS-024-D)
- SMC Compact Cylinder, 32mm Bore, 30mm Stroke, 32mm Bore, 30mm Stroke (CDQ2A32-30DZ)
- NUMATICS End Plate, Series 653 (T653AT507292001)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-30UMS-115/1)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-BS-115/1-ACGK)
- JENNY Air Compressor, Wheeled Portable, 6.2 cfm (K15A-8P-115/1-DU)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (AM780-HC4V-115/1)
- Jenny Portable Electric Air Compressors