Shop All Stationary Gas Air Compressors
Jenny
Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm
Mfr # G11HGA-30T
Zoro # G8500740
product price: $4,254.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,254.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 11.0 hp
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenny
- MFR # G11HGA-30T
- Zoro # G8500740
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Tank Size | 30 gal. |
Overall Height | 47 in |
Overall Length | 52 in |
Overall Width | 27 in |
Air Tank Size | 30 gal |
Outlet Size | 1/2 in |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 11 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 29 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 95 dBA, Pump Type Piston, Pump Speed 1,070 RPM, Fuel Tank Capacity 1.7 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NAPA 7883, Pressure Line, 10 micron, Outside-In (MF0060202)
- GATES Hydraulic Coupling-Field Attachable, G36210-0808 (G36210-0808)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR12 (MR12)
- BOSTITCH Airtool Lube-Winter 20Oz (WINTEROIL-20OZ)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- DEWALT 3-in-1 Two Stage Compressor 30G, 175PSI, 13.6SCFM at 100PSI, Gas, Generator 5,500W, Welder 200Amp (DXCMCGW1330)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- BELAIRE Air Compressor, 9 HP, Vanguard, 30 gal. (59G3HB)
- BELAIRE Air Compressor, 13HP, Honda, 30 gal, Horizon (4G3HHL)
- Jenny Air Compressors