Shop All Trailer & Towing Accessories
Jendyk
TRLR LOCK KING PIN KA JENDYK E
Mfr # 3KJN1
Zoro # G4133385
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With King Pins
- Type Trailer Lock King Pin
- Color Yellow (Flag)
- Features Closed Base Design, Keyed Alike, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts
- Key Type Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jendyk
- MFR # 3KJN1
- Zoro # G4133385
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Hole Diameter | 2 15/16 in |
Details
For Use With | King Pins |
Type | Trailer Lock King Pin |
Color | Yellow (Flag) |
Features | Closed Base Design, Keyed Alike, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts |
Key Type | Alike |
Includes | (2) Keys, Lock, Tie Strap, Yellow Flag |
Lock Type | King Pin Lock |
Item | King Pin Lock |
Finish | Powder Coated |
Sub-Category | Lock |
Vehicle Class | VII, VIII, IX |
Description
King Pin Lock, Lock Type King Pin Lock, For Use With King Pins, Hole Diameter 2 15/16 in, Vehicle Class VII, VIII, IX, Features Closed Base Design, Keyed Alike, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts, Includes (2) Keys, Lock, Tie Strap, Yellow Flag, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500PK)
- SCHNEIDER ELECTRIC Illuminated Blue Lens With Integrated Le (XVBC2B6)
- BALDWIN FILTERS Air Filter, 13-13/16 x 8-7/8 in. (PA1896)
- LEISURE SPORTS 2145 Leisure Sports Heavy Duty 12 Volt Electric Tire Air Pump with Gauge for Bike or Auto (150418IDJ)
- JENDYK Trailer Lock, Key Alike, Key 153, w/2 Keys (3KJL6)
- JENDYK Mack King Pin Removal Tool Kit (XKR84B)
- JENDYK Plastic Trailer Glad Hand Lock - Keyed Different (JE308015)
- JENDYK King Pin Lock, w/ 5/8 In. Locking Bolt (3KJN3)
- JENDYK TRLR LOCK KING PIN KD JENDYK E (3KJL8)
- JENDYK TRLR LOCK GLAD HAND KD JENDYK (3KJL4)
- REESE Fold-Away Hinge Kit (HDPB330101)
- Jendyk Trailer & Towing Accessories