Shop All Trailer & Towing Accessories
Jendyk
TRLR LOCK GLAD HAND KD JENDYK
Mfr # 3KJL4
Zoro # G4222644
original price:
$24.16
9% off
new price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trailer Lock Glad Hand
- Material Polyethylene
- Features Key Type - Different
- Key Type Different
- Includes (2) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jendyk
- MFR # 3KJL4
- Zoro # G4222644
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Item | Gladhand Lock |
Type | Trailer Lock Glad Hand |
Material | Polyethylene |
Features | Key Type - Different |
Key Type | Different |
Includes | (2) Keys |
Color | Red |
Body Material | Polyethylene |
Sub-Category | Lock |
Number of Keys Included | 2 |
Keying | Keyed Different |
Description
Gladhand Lock, Body Material Polyethylene, Color Red, Includes (2) Keys, Keying Keyed Different, Number of Keys Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hinge Strap, Unfinished (B2426FSLL)
- CTA MANUFACTURING Oil Cap Socket, 27mm (2570)
- HENGST CABIN FILTER (E4927LI)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- JENDYK Mack King Pin Removal Tool Kit (XKR84B)
- JENDYK TRLR LOCK KING PIN KA JENDYK E (3KJN1)
- JENDYK King Pin Lock, w/ 5/8 In. Locking Bolt (3KJN3)
- JENDYK Plastic Trailer Glad Hand Lock - Keyed Different (JE308015)
- JENDYK TRLR LOCK KING PIN KD JENDYK E (3KJL8)
- JENDYK Trailer Lock, Key Alike, Key 153, w/2 Keys (3KJL6)
- CURT Uni 5th Wheel Brackets, 16101 (16101)
- Jendyk Trailer & Towing Accessories