Shop All Trailer & Towing Accessories
Jendyk
TRLR LOCK DLX KING PIN KA JEND
Mfr # 3KJN5
Zoro # G4331993
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trailer Lock Deluxe King Pin
- Key Type Alike
- Features Closed Base Design, Keyed Alike, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts
- Finish Powder Coated
- Includes (2) Keys, Lock, Tie Strap, Yellow Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jendyk
- MFR # 3KJN5
- Zoro # G4331993
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Hole Diameter | 2 15/16 in |
Details
Type | Trailer Lock Deluxe King Pin |
Key Type | Alike |
Features | Closed Base Design, Keyed Alike, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts |
Finish | Powder Coated |
Includes | (2) Keys, Lock, Tie Strap, Yellow Flag |
Item | King Pin Lock |
Lock Type | King Pin Lock |
For Use With | King Pins |
Sub-Category | Lock |
Vehicle Class | VII, VIII, IX |
Description
King Pin Lock, Lock Type King Pin Lock, For Use With King Pins, Hole Diameter 2 15/16 in, Vehicle Class VII, VIII, IX, Features Closed Base Design, Keyed Alike, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts, Includes (2) Keys, Lock, Tie Strap, Yellow Flag, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20522)
- S.E. TOOLS Spark Plug Boot Puller Plier, 90 Degree (824L-90)
- ZEP Dyna 680-T2 Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (F01585)
- SHARPLINE CONVERTING MS, 1/4" X 150'; Black (R41602)
- JENDYK King Pin Lock, w/ 5/8 In. Locking Bolt (3KJN3)
- JENDYK TRLR LOCK KING PIN KD JENDYK E (3KJL8)
- JENDYK Trailer Lock, Key Alike, Key 153, w/2 Keys (3KJL6)
- JENDYK TRLR LOCK GLAD HAND KD JENDYK (3KJL4)
- JENDYK Plastic Trailer Glad Hand Lock - Keyed Different (JE308015)
- JENDYK Mack King Pin Removal Tool Kit (XKR84B)
- BUYERS PRODUCTS Mini Rubber Clamps - Holds Objects 5/8 to 1-3/8 Inch Diameter (RC8M)
- Jendyk Trailer & Towing Accessories