Shop All Trailer & Towing Accessories
Jendyk
Trailer Lock, Key Alike, Key 153, w/2 Keys
Mfr # 3KJL6
Zoro # G4110407
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike, Key Number 153
- Features Trailer Lock with Keyed Alike, Key Number 153
- Type Glad Hand Lock
- Material Polyethylene
- Includes (2) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jendyk
- MFR # 3KJL6
- Zoro # G4110407
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Item | Gladhand Lock |
Key Type | Alike, Key Number 153 |
Features | Trailer Lock with Keyed Alike, Key Number 153 |
Type | Glad Hand Lock |
Material | Polyethylene |
Includes | (2) Keys |
Color | Red |
Body Material | Polyethylene |
Sub-Category | Lock |
Number of Keys Included | 2 |
Keying | Keyed Alike |
Description
Gladhand Lock, Body Material Polyethylene, Color Red, Includes (2) Keys, Keying Keyed Alike, Number of Keys Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Annual Vehicle Inspection Report/Label (471)
- GATES Tri-Power Belts, BX71 (BX71)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-30)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- JENDYK Plastic Trailer Glad Hand Lock - Keyed Different (JE308015)
- JENDYK Mack King Pin Removal Tool Kit (XKR84B)
- JENDYK King Pin Lock, w/ 5/8 In. Locking Bolt (3KJN3)
- JENDYK TRLR LOCK KING PIN KD JENDYK E (3KJL8)
- JENDYK TRLR LOCK KING PIN KA JENDYK E (3KJN1)
- JENDYK TRLR LOCK GLAD HAND KD JENDYK (3KJL4)
- CURT Soft-Trac 2 Breakaway Kit (52026)
- Jendyk Trailer & Towing Accessories