Shop All Trailer & Towing Accessories
Jendyk
King Pin Lock, w/ 5/8 In. Locking Bolt
Mfr # 3KJN3
Zoro # G4704253
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type King Pin Lock
- Includes (2) Keys, Lock, Tie Strap, Yellow Flag
- For Use With King Pins
- Features Closed Base Design, Keyed Differently, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts
- Color Yellow (Flag)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jendyk
- MFR # 3KJN3
- Zoro # G4704253
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Hole Diameter | 2 15/16 in |
Details
Type | King Pin Lock |
Includes | (2) Keys, Lock, Tie Strap, Yellow Flag |
For Use With | King Pins |
Item | King Pin Lock |
Features | Closed Base Design, Keyed Differently, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts |
Color | Yellow (Flag) |
Finish | Powder Coated |
Lock Type | King Pin Lock |
Sub-Category | Lock |
Vehicle Class | VII,VIII, IX |
Description
King Pin Lock, Lock Type King Pin Lock, For Use With King Pins, Hole Diameter 2 15/16 in, Vehicle Class VII,VIII, IX, Features Closed Base Design, Keyed Differently, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts, Includes (2) Keys, Lock, Tie Strap, Yellow Flag, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For INTERNATIONAL TD7E STARTER (TD-7E STARTER)
- GROTE Hardware Fastener, 3/8-16, PK25 (84-9216)
- SPORT RACK 11 CUBIC FOOT CARGO BOX (SR7011)
- KEN-TOOL 18IN DRPD CNTR TIRE IRON (T21R) (KT32121)
- JENDYK TRLR LOCK GLAD HAND KD JENDYK (3KJL4)
- JENDYK Trailer Lock, Key Alike, Key 153, w/2 Keys (3KJL6)
- JENDYK TRLR LOCK KING PIN KA JENDYK E (3KJN1)
- JENDYK TRLR LOCK KING PIN KD JENDYK E (3KJL8)
- JENDYK Plastic Trailer Glad Hand Lock - Keyed Different (JE308015)
- JENDYK Mack King Pin Removal Tool Kit (XKR84B)
- C.E. SMITH Keel Roller 10 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29704)
- Jendyk Trailer & Towing Accessories