Shop All Brake Parts
Jendyk
Air Brake Lock, Keyed Alike Double Knob
Mfr # YOKEMK4-KA
Zoro # G4430662
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contains Hex Wrench, Screws
- Color Silver
- Construction Aluminum
- Fits Trucks, Tractors
- Type Keyed Alike Double Knob, Air Brake Lock for All Tractors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jendyk
- MFR # YOKEMK4-KA
- Zoro # G4430662
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 5 1/2 in |
Details
Item | Air Brake Lock |
Contains | Hex Wrench, Screws |
Color | Silver |
Construction | Aluminum |
Fits | Trucks, Tractors |
Type | Keyed Alike Double Knob, Air Brake Lock for All Tractors |
Key Type | Kaba Ilco N54G |
Material | Zinc |
Application | Trucks |
Includes | (1) Hex Key, (2) Keys, (2) Set Screws |
Air Brake Type | Double Knob |
Body Color | Silver |
Vehicle Lock Type | Air Brake Locks |
Keying | Keyed Alike |
Description
Air Brake Lock, Type Keyed Alike Double Knob, Air Brake Lock for All Tractors, Length 5 1/2 in, Zinc, Body Color Silver, Fits Trucks, Tractors, Air Brake Type Double Knob, Application Trucks, Includes (1) Hex Key, (2) Keys, (2) Set Screws, Air Brake Locks, Keying Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO RHINO UNIVERSAL 4IN-80IN LONG - TEXTURED BLACK SIDE BARS SIDESTEP SIDESTEPS (BRKT SOLD SEP) (10480T)
- SKF Shaft Seal, 3-1/4 x 4-1/2 x 3/8", CRW1, Nitrile (32477)
- ROCK TAMERS Rock Tamers 00110 Mudflaps - 2-1/2" Hub System (00110)
- TAYLOR Hull Saver Vinyl Covered 36" Straight Heavy Duty Dock Bumper (349)
- JENDYK Air Brake Lock, Kaba Ilco N54G Key Type (YO-1MK2-KD)
- JENDYK Air Brake Lock, Kaba Ilco N54G Key Type (YOKEMK4-KD)
- SUPERJOCK Mityvac Brake Bleeder Kit 6820 (SU2601276)
- TOP QUALITY Rear Brake Drums Pair For 1994-1999 Dodge Ram 1500 (K8-101959)
- PARKER Swivel Male Run Tee, 1/2 in. Tube Size (171PTC-8-6)
- MASTER POWER BRAKES Master Power Brakes DB15093P Legend Series Front Disc Brake Kit for 1966-1969 Ford Fairlane; Torino & Ranchero (DB15093P)
- VELVAC Air Assembly Set, 15 ft., Red (022637)
- Jendyk Automotive Brakes