Shop All Brake Parts
Jendyk
Air Brake Lock, Kaba Ilco N54G Key Type
Mfr # YO-1MK2-KA
Zoro # G4430653
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Keyed Alike Single Knob, Air Brake Lock for Tractors, Buses and Straight Trucks
- Contains Single Knob Air Brake Lock, (2) Keys, Hex Key, (2) Set Screws, Drill Bit, Roll Pin
- Fits Trucks, Tractors
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jendyk
- MFR # YO-1MK2-KA
- Zoro # G4430653
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 3 3/8 in |
Details
Item | Air Brake Lock |
Color | Silver |
Type | Keyed Alike Single Knob, Air Brake Lock for Tractors, Buses and Straight Trucks |
Contains | Single Knob Air Brake Lock, (2) Keys, Hex Key, (2) Set Screws, Drill Bit, Roll Pin |
Fits | Trucks, Tractors |
Key Type | Keyed Alike |
Construction | Aluminum |
Application | Trucks |
Material | Zinc |
Includes | (1) Hex Key, (1) Drill Bit, (2) Keys, (1) Roll Pin, (2) Set Screws |
Vehicle Lock Type | Air Brake Locks |
Air Brake Type | Knob |
Body Color | Silver |
Keying | Keyed Alike |
Description
Air Brake Lock, Type Keyed Alike Single Knob, Air Brake Lock for Tractors, Buses and Straight Trucks, Length 3 3/8 in, Zinc, Body Color Silver, Fits Trucks, Tractors, Air Brake Type Knob, Application Trucks, Includes (1) Hex Key, (1) Drill Bit, (2) Keys, (1) Roll Pin, (2) Set Screws, Air Brake Locks, Keying Keyed Alike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 99-02 GM(EXC SPORTSIDE) EXTENDA FLARE 4PC (40906-02)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 40, BL-640 (BL-640)
- COLE HERSEE Forward And Reverse Relay (24452-BX)
- AUTOTEX Wiper Motor, J3 Series, 12V, 38nm Torque (D103)
- JENDYK Air Brake Lock, Kaba Ilco N54G Key Type (YOKEMK4-KD)
- JENDYK Air Brake Lock, Keyed Alike Double Knob (YOKEMK4-KA)
- JENDYK Air Brake Lock, Kaba Ilco N54G Key Type (YO-1MK2-KD)
- ANDERSON METALS Male Elbow, Compression, Brass (1469X6X8)
- CARLSON BRAKE HARDWARE Inlet Bolt (H9470-2)
- PARKER Bulkhead Union, Brass, 1/2 in. Tube Size (62NFBH-8)
- GROTE Air Brake Tube, 1/4", Green, Type A, 100 ft. (81-1014-100G)
- Jendyk Brake Parts