Shop All Radios
Jem Accessories
Crux SOOGM16V Onstar Radio Replace Interface for GM LAN 29-Bit with SWC and Video Switcher
Mfr # SOOGM16V
Zoro # G204161030
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jem Accessories
- MFR # SOOGM16V
- Zoro # G204161030
- UPC # 738964611214
- Country of Origin China
- Category Radios
Description
Designed to allow for the installation of after-market radios while retaining functionality of OnStar in Bose Amplified and Non-Amplified Systems, Chime and Accessory features in General Motors LAN 29-Bit vehicles. Also retains steering wheel controls and adds camera switching capability for forced front-view & rear-view cameras.
Features- Retains factory features in select GM LAN 29 Bit vehicles while functioning with an aftermarket radio.
- Pre-programmed to retain factory Steering Wheel Controls.
- Retains OnStar, factory Rear view camera and chime functions.
- Adds Forced Rear view and Front view camera while in motion using the factory side mirror controls.
- Supports Bose, non-Bose and Y-91 audio systems.
- EIA color coded wiring for easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sportcat Bp180 Battery (BP180 BATTERY SPORTCAT)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Silver (214140113333)
- TRIPP LITE Cable Converter, DisplayPort, HDMI, M/F, 6" (P136-000)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB GP1272F2 7200mAh Sealed Lead Acid Battery For Standby And Main Power Applications (GP1272F2)
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- MAXELL Normal-Bias Cassette Tape (Single) (108510)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack (TT-900BB)
- SONNET INDUSTRIES Sonnet Industries R-127 AM-FM WEATHER BAND POCKET RADIO WITH LED LIGHT AND CARRYING STRAP (R-127)
- SANGEAN Sangean SG-106 Portable AM & FM Digital Tuning Portable Receiver; Grey & Black (SG-106)
- MILWAUKEE TOOL M18/M12 Speaker, M12 HOCP2.5 Battery (2891-20, 48-11-2425)
- ROLLS ROLLS RM82 Channel Mic-Line Mixer (RM82)
- Jem Accessories Radios