Shop All Metal Polish and Stone Care
Jelmar
TarnXPro, TARNISH REMOVER, 1 GAL BOTTLE
Mfr # TX4PROCT
Zoro # G110839986
product price: $210.99
/ea
Free Shipping & Returns
$210.99
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
- Brand Jelmar
- MFR # TX4PROCT
- Zoro # G110839986
- UPC # 78291119619
- Country of Origin United States
- Category Metal Polish and Stone Care
Description
The leading tarnish remover for cleaning and preserving copper and sterling silver, Tarn-X PRO Tarnish Remover is highly effective at brightening and shining. No buffing required and the clean-rinsing formula leaves no residue, and saves time and effort! Perfect for use with copper fixtures, silverware, sterling silver, platinum, gold, copper coils and fins, heat exchangers, copper pipes, HVAC, welding and plating prep, precision optics, recycling, and metalwork. Application: Metal Polishing; Applicable Material: Copper; Diamonds; Gold; Sterling Silver; Platinum; Musical Instruments; Chemical Compound: Disodium Cocoamphodiproprionate; Methanol; Sulfamic Acid; Thiourea; Dirt Types: Patina; Tarnish.
Restrictions
- Hazardous material
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
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402V96)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Beige (737202)
- TOUGH GUY Fryer Cleaner, 8 Oz Pail, Powder, White, 18 PK (11U477)
- JELMAR TarnXPro, Tarnish Remover, 1gal Bottle (TX4PROEA)
- 30 SECONDS 30 Seconds 1Q30S 1 qt. Outdoor Cleaner (7127475)
- FORMULA 409 Formula 409 Stone&Steel (30722)
- A.W. PERKINS A.W. PERKINS CO 81146 Brick and Stone Cleaner (81146)
- BRASSO Metal Surface Polish, 8 oz Bottle, PK8 (26600-89334)
- MOTHERS 12OZ CHR Polish Cleaner (5222)
- FLITZ Multi Purpose Polisher, Size 7.6 oz. (LQ 04587)
- Jelmar Metal Polish and Stone Care