Shop All Chips, Pretzels and Popcorn
Jelly Belly
2 lb. Bag, 49 Hard Candy Assorted Flavors
Mfr # 98475
Zoro # G6239856
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Size 2 lb
- Snack Food Type Jelly Beans
- Product Type Candy,49 Assorted Flavors,2 lb. Bag
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jelly Belly
- MFR # 98475
- Zoro # G6239856
- UPC # 071567984751
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2 lb |
Details
Flavor | Assorted |
Snack Food Type | Jelly Beans |
Item | Candy,49 Assorted Flavors,2 lb. Bag |
Product Type | Candy,49 Assorted Flavors,2 lb. Bag |
Standards | Kosher Certified |
Packing Type | Bag |
Description
Candy,49 Assorted Flavors,2 lb. Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK CRUMB CUP DRAIN 1"" CHRM (PP820-37)
- HOBART Toaster Element 116V 328W (352833-11)
- VITA-MIX Power Cord (15756)
- MAXX ICE Slideaway Mim125H (1864844200)
- JELLY BELLY 3.5 oz. Jelly Beans Assorted (OFX72692)
- JELLY BELLY Jelly Belly Jelly Beans, Assorted Flavors, 80 PK (72512)
- DIRTY POTATO CHIPS Dirty Mesquite Barbecue Potato Chips 2 oz., PK25 (52004)
- IDAHOAN FOODS Idahoan Foods Real Mashed Potatoes 26 oz., PK12 (2970000313)
- WABASH VALLEY FARMS Wabash Valley Farms 77804 Popcorn Season- Buttery Jalapeno (77804)
- HI-YIELD Tomato and Vegetable Food, 4 lb, Granular, 4-10-6 N-P-K Ratio (32094)
- ZAPPS POTATO CHIPS Zapp's Potato Chips Jalapeno Chips 1 oz. Bag, PK60 (6151)
- Jelly Belly Chips, Pretzels and Popcorn